BI1-EH04-AP6X-1-PSG3
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1-EH04-AP6X-1-PSG3

Turck Inductive Proximity
In stock
Item Number
BI1-EH04-AP6X-1-PSG3
MFG Item Number
4609596
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1-EH04-AP6X-1-PSG3
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4609596
Item Number BI1-EH04-AP6X-1-PSG3
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 4 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable with M8 Connector
Length of Cables 1 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved