BI1.5-EG08-AD6X
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1.5-EG08-AD6X

Turck Inductive Proximity
In stock
Item Number
BI1.5-EG08-AD6X
MFG Item Number
4600204
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1.5-EG08-AD6X
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4600204
Item Number BI1.5-EG08-AD6X
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.6 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved