BI1.5-EG08-LU-H1341
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1.5-EG08-LU-H1341

Turck Inductive Proximity
In stock
Item Number
BI1.5-EG08-LU-H1341
MFG Item Number
1533004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1.5-EG08-LU-H1341
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1533004
Item Number BI1.5-EG08-LU-H1341
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved