BI1.5-EG08-Y1-V1131
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI1.5-EG08-Y1-V1131

Turck Inductive Proximity
In stock
Item Number
BI1.5-EG08-Y1-V1131
MFG Item Number
1003530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI1.5-EG08-Y1-V1131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1003530
Item Number BI1.5-EG08-Y1-V1131
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type M8 Connector
Output Type NAMUR
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 5-30 VDC
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator No
Approvals ATEX
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved