BI10-Q14-AP6X2-V1131
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI10-Q14-AP6X2-V1131

Turck Inductive Proximity
In stock
Item Number
BI10-Q14-AP6X2-V1131
MFG Item Number
1608530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI10-Q14-AP6X2-V1131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1608530
Item Number BI10-Q14-AP6X2-V1131
Manufacturer Turck
Family Series Turck Inductive Proximity
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M8 Connector
Output Type NO PNP
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.1 mA
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved