BI15U-M30-AP6X-H1141
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI15U-M30-AP6X-H1141

Turck Inductive Proximity
In stock
Item Number
BI15U-M30-AP6X-H1141
MFG Item Number
1636732
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI15U-M30-AP6X-H1141
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1636732
Item Number BI15U-M30-AP6X-H1141
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.1 mA
RoHS Yes
Net Weight 0.225 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved