BI2-CRS260-AN4X2-H1141S34
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI2-CRS260-AN4X2-H1141S34

Turck Inductive Proximity
In stock
Item Number
BI2-CRS260-AN4X2-H1141S34
MFG Item Number
4580004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI2-CRS260-AN4X2-H1141S34
Sensor, Proximity, Inductive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4580004
Item Number BI2-CRS260-AN4X2-H1141S34
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type N/O
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-65 VDC
PSI Rating 1,500 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved