BI2-G12-RZ33X-B3131
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI2-G12-RZ33X-B3131

Turck Inductive Proximity
In stock
Item Number
BI2-G12-RZ33X-B3131
MFG Item Number
1314032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI2-G12-RZ33X-B3131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1314032
Item Number BI2-G12-RZ33X-B3131
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 1/2-20 UNF
Output Type NC
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.2 A
Max Leakage Current 1.7 mA
RoHS Yes
Net Weight 0.05 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved