BI4-M12-AP6X-H1141
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI4-M12-AP6X-H1141

Turck Inductive Proximity
In stock
Item Number
BI4-M12-AP6X-H1141
MFG Item Number
46070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI4-M12-AP6X-H1141
Sensor; 12 mm; 10 to 30 VDC; 200 mA

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 46070
Item Number BI4-M12-AP6X-H1141
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.0019 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved