BI4-M12-VP6X-H1141
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI4-M12-VP6X-H1141

Turck Inductive Proximity
In stock
Item Number
BI4-M12-VP6X-H1141
MFG Item Number
1633200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI4-M12-VP6X-H1141
Sensor; Inductive; Barrel; 12 mm;

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1633200
Item Number BI4-M12-VP6X-H1141
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC PNP
Number of Wires 4
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.055 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved