BI5-G18-AN6X
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI5-G18-AN6X

Turck Inductive Proximity
In stock
Item Number
BI5-G18-AN6X
MFG Item Number
4641500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI5-G18-AN6X
Sensor; Prox; 18mm Dia.; 5mm Sense;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4641500
Item Number BI5-G18-AN6X
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Length of Cables 2 m
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.1 mA
RoHS Yes
Net Weight 0.295 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved