BI5-G18-AZ3X
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI5-G18-AZ3X

Turck Inductive Proximity
In stock
Item Number
BI5-G18-AZ3X
MFG Item Number
4330400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI5-G18-AZ3X
Sensor; Inductive Sensing Mode; M

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4330400
Item Number BI5-G18-AZ3X
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 18 mm
Shielding Shielded
Power Type AC, DC
Range 5 mm
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Leakage Current 1.7 mA
Net Weight 0.315 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved