BI5-M18-VP4X-H1141
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI5-M18-VP4X-H1141

Turck Inductive Proximity
In stock
Item Number
BI5-M18-VP4X-H1141
MFG Item Number
15618
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI5-M18-VP4X-H1141
Sensor; Inductive; Barrel; 18 mm;

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15618
Item Number BI5-M18-VP4X-H1141
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC PNP
Number of Wires 4
Body Composition Metallic
Operating Voltage Range 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.15 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved