BI5-P18-AN6/S139-S126130M
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI5-P18-AN6/S139-S126130M

Turck Inductive Proximity
In stock
Item Number
BI5-P18-AN6/S139-S126130M
MFG Item Number
1650240
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI5-P18-AN6/S139-S126130M
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1650240
Item Number BI5-P18-AN6/S139-S126130M
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 0.018 mm
Shielding Shielded
Power Type DC
Range 5 mm
Cable Length 30 m
Number of Wires 3
Body Composition Non-Metallic
Nominal Voltage 12 VDC, 24 VDC
Operating Voltage Range 10-30 VDC
Max Load Current 0.2 A
Switching Frequency 500 Hz
Operating Temperature -13-158 °F
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
RoHS Yes
Net Weight 2.3 lbs
Gross Weight 2.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved