BI5-P18-AZ3/S139-S12617M
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI5-P18-AZ3/S139-S12617M

Turck Inductive Proximity
In stock
Item Number
BI5-P18-AZ3/S139-S12617M
MFG Item Number
1384304
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI5-P18-AZ3/S139-S12617M
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1384304
Item Number BI5-P18-AZ3/S139-S12617M
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 0.018 mm
Shielding Shielded
Power Type AC, DC
Range 5 mm
Cable Length 7 m
Number of Wires 2
Body Composition Non-Metallic
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 240 VDC, 48 VAC, 48 VDC
Operating Voltage Range 10-300 VDC, 20-250 VAC
Max Load Current 0.3 A, 0.4 A
Switching Frequency 20 Hz
Operating Temperature -13-158 °F
Sensing Type End
Status Indicator No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved