BI8-Q10-VP6X2
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI8-Q10-VP6X2

Turck Inductive Proximity
In stock
Item Number
BI8-Q10-VP6X2
MFG Item Number
4616401
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI8-Q10-VP6X2
Sensor; Proximity; Inductive; 8mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4616401
Item Number BI8-Q10-VP6X2
Manufacturer Turck
Family Series Turck Inductive Proximity
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type Cable Connection
Length of Cables 2 m
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.1 mA
RoHS Yes
Net Weight 0.135 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved