BIM-IKE-AN6X-2-RS4TWKLI-3
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-IKE-AN6X-2-RS4TWKLI-3

Turck Inductive Proximity
In stock
Item Number
BIM-IKE-AN6X-2-RS4TWKLI-3
MFG Item Number
4621592
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-IKE-AN6X-2-RS4TWKLI-3
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 4621592
Item Number BIM-IKE-AN6X-2-RS4TWKLI-3
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved