BIM-IKE-AP6X-H1141W/KLI-1
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-IKE-AP6X-H1141W/KLI-1

Turck Inductive Proximity
In stock
Item Number
BIM-IKE-AP6X-H1141W/KLI-1
MFG Item Number
4621694
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-IKE-AP6X-H1141W/KLI-1
Sensor, Inductive, Magnetic;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4621694
Item Number BIM-IKE-AP6X-H1141W/KLI-1
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved