BIM-IKE-Y1XW/KLI-2
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-IKE-Y1XW/KLI-2

Turck Inductive Proximity
In stock
Item Number
BIM-IKE-Y1XW/KLI-2
MFG Item Number
10564000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-IKE-Y1XW/KLI-2
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10564000
Item Number BIM-IKE-Y1XW/KLI-2
Manufacturer Turck
Family Series Turck Inductive Proximity
Power Type DC
Number of Wires 3
Body Composition Metallic
Weld Field Immune No
Status Indicator Yes
Max Load Current 0.2 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved