BIM-IKE-Y1XW/KLI-3
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-IKE-Y1XW/KLI-3

Turck Inductive Proximity
In stock
Item Number
BIM-IKE-Y1XW/KLI-3
MFG Item Number
1056490
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-IKE-Y1XW/KLI-3
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1056490
Item Number BIM-IKE-Y1XW/KLI-3
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 12 VDC, 5 VDC
Power Type DC
Connection Type 2 Meter Cable
Output Type NAMUR
Body Composition Metallic
Operating Voltage Range 5-15 VDC
Weld Field Immune No
Status Indicator Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved