BIM-IKM-AD4X-H1144/S34
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-IKM-AD4X-H1144/S34

Turck Inductive Proximity
In stock
Item Number
BIM-IKM-AD4X-H1144/S34
MFG Item Number
4484001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-IKM-AD4X-H1144/S34
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4484001
Item Number BIM-IKM-AD4X-H1144/S34
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-65 VDC
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved