BIM-INT-Y1X-0.4-RS4.21TWM
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BIM-INT-Y1X-0.4-RS4.21TWM

Turck Inductive Proximity
In stock
Item Number
BIM-INT-Y1X-0.4-RS4.21TWM
MFG Item Number
1056893
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BIM-INT-Y1X-0.4-RS4.21TWM
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1056893
Item Number BIM-INT-Y1X-0.4-RS4.21TWM
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 8.2 VDC
Power Type DC
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 8.2 VDC
Weld Field Immune No
Status Indicator Yes
Approvals ATEX
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved