The store will not work correctly when cookies are disabled.
BIM-UNR-AP6X-0.3-PSG3MW/M
Turck Inductive Proximity
In stock
Item Number
BIM-UNR-AP6X-0.3-PSG3MW/M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, Series
Item #
BIM-UNR-AP6X-0.3-PSG3MW/M
Sensor; Proximity; Inductive; M8
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4685844 |
Item Number |
BIM-UNR-AP6X-0.3-PSG3MW/M |
Manufacturer |
Turck |
Family Series |
Turck Inductive Proximity |
Nominal Voltage |
12 VDC, 24 VDC |
Power Type |
DC |
Connection Type |
Cable with M8 Connector |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
RoHS |
Yes |
Net Weight |
0.0016 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved