The store will not work correctly when cookies are disabled.
BK8-0
Turck Connectors, VersaFast Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, VersaFast Series
Connector, Field Wireable
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U2-02867 |
Item Number |
BK8-0 |
Manufacturer |
Turck |
Product Series |
VersaFast |
Family Series |
Turck Connectors, VersaFast Series |
Connector Class |
Mini (M16) |
Gender |
Female with Female Threads |
Number of Poles |
8 |
Connector Size |
M16 x 0.75 |
Plug Angle |
Straight |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
60 VDC |
Current Rating |
5 A |
Contact Type |
Solder Cup |
IP Rating |
IP67 |
Coupling Nut Material |
Brass |
Temperature Range |
-40-85 °C |
Body Material |
Nylon |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved