The store will not work correctly when cookies are disabled.
BS4141-0/9/S1564
Turck Connectors, Eurofast Series
In stock
Item Number
BS4141-0/9/S1564
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, EuroFast Series
Connector, Field Wireable
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U6415-1 |
Item Number |
BS4141-0/9/S1564 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Connectors, Eurofast Series |
Connector Class |
Mini (7/8 in) |
Gender |
Male with Male Threads |
Number of Pins |
4 |
Connector Size |
7/8-16 UN |
Plug Angle |
Straight |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved