The store will not work correctly when cookies are disabled.
CMBS8181-0
Turck Connectors, Eurofast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, EuroFast Series
Connector; M12 Male Straight; FW; 8
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U0885-24 |
Item Number |
CMBS8181-0 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Connectors, Eurofast Series |
Connector Class |
Micro (M12) |
Gender |
Male with Male Threads |
Number of Pins |
8 |
Connector Size |
M12 x 1.00 |
Plug Angle |
Straight |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
60 VDC |
Current Rating |
2 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Coupling Nut Material |
Nickel-Plated Brass |
Temperature Range |
-40-85 °C |
Body Material |
Nickel-Plated Brass |
Comments |
Shielded |
Net Weight |
0.1 lbs |
Gross Weight |
0.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved