FEN20-16DXP
Turck I/O Modules, FEN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FEN20-16DXP

Turck I/O Modules, FEN20 Series
In stock
Item Number
FEN20-16DXP
MFG Item Number
6931089
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, FEN20 Series
Item #
FEN20-16DXP
Ethernet I/O Station; 16

FEN20 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6931089
Item Number FEN20-16DXP
Manufacturer Turck
Product Series FEN20
Family Series Turck I/O Modules, FEN20 Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input, Digital Input/Output, Digital Output
Device Type Compact Station, Field Logic Controller (ARGEE), I/O Module
Ambient Temperature -40-158 °F
IP Rating IP20
Approvals CE, cULus
Net Weight 0.5775 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved