FEN20-4DIP-4DXP
Turck I/O Modules, FEN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FEN20-4DIP-4DXP

Turck I/O Modules, FEN20 Series
In stock
Item Number
FEN20-4DIP-4DXP
MFG Item Number
6931090
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, FEN20 Series
Item #
FEN20-4DIP-4DXP
Multiprotocol block I/O modules; 4

FEN20 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6931090
Item Number FEN20-4DIP-4DXP
Manufacturer Turck
Product Series FEN20
Family Series Turck I/O Modules, FEN20 Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type Screw Terminal
Device Type Compact Station, Field Logic Controller (ARGEE), I/O Module
Ambient Temperature -40-158 °F
IP Rating IP20
Approvals CE, cULus
Net Weight 0.175 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved