FGEN-XSG16-4001
Turck I/O Modules, FGEN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FGEN-XSG16-4001

Turck I/O Modules, FGEN Series
In stock
Item Number
FGEN-XSG16-4001
MFG Item Number
6825420
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

I/O Modules, FGEN Series
Item #
FGEN-XSG16-4001
FGEN-XSG16-4001; M6825420

FGEN Series Information


Specifications

Specifications
Manufacturer Part Number 6825420
Item Number FGEN-XSG16-4001
Manufacturer Turck
Product Series FGEN
Family Series Turck I/O Modules, FGEN Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type M12
Device Type Compact Station, I/O Module
Ambient Temperature 32-131 °F
IP Rating IP67
Approvals CE, cULus
Net Weight 1.4663 lbs
Gross Weight 1.4663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved