PS001V-301-2UPN8X-H1141
Turck Sensors, PS300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS001V-301-2UPN8X-H1141

Turck Sensors, PS300 Series
In stock
Item Number
PS001V-301-2UPN8X-H1141
MFG Item Number
6833314
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PS300 Series
Item #
PS001V-301-2UPN8X-H1141
Sensor, Pressure

PS300 Series Information

  • High accuracy rating of +/‑0.5 percent of the full scale.
  • Robust, IP69k‑rated housing made of stainless steel provides operational durability in harsh applications.
  • 4‑20mA, 2 PNP/NPN or 0‑10V outputs.
  • Up to 5 times overpressure, up to 40 bar.
Sensing hydraulic pressure is challenging. Constant alternating pressure levels strain the measuring cells, sealing material and the housing itself. TURCK designed its PS300 series with a ceramic measuring cell that provides over‑pressure capability, drift performance and a fast reaction time.The IP69k‑rated housing used for this series is made of special steel, and a sealed control and display elements don't allow moisture into the device.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6833314
Item Number PS001V-301-2UPN8X-H1141
Manufacturer Turck
Product Series PS300
Family Series Turck Sensors, PS300 Series
Accuracy 0.5 %
Pressure Range -14.5-14.5 psi
Output 4-20 mA
Process Connection G1/4 Female Thread
Sensor Style Absolute
Display Yes
Supply Voltage 18-30 VDC
Electrical Connection M12 Connector
IP Rating IP69K
Temperature Range -40-176 °F
Approvals EN
Net Weight 0.415 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved