PS010V-503-LI2UPN8X-H1141
Turck Sensors, PS500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS010V-503-LI2UPN8X-H1141

Turck Sensors, PS500 Series
In stock
Item Number
PS010V-503-LI2UPN8X-H1141
MFG Item Number
6832829
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PS500 Series
Item #
PS010V-503-LI2UPN8X-H1141
Sensor, Pressure

PS500 Series Information

  • High accuracy rating of +/‑0.5 percent of the full scale.
  • Patented media stop system prevents over‑pressure.
  • Robust, IP69k‑rated housing made of stainless steel provides operational durability in harsh applications.
  • 4‑20mA, 2 PNP/NPN or 0‑10V outputs.
  • Up to 3 times overpressure.
  • UL approved.
The PS500 pressure sensor is a robust pressure transmitter with display for use in hydraulic applications where constant alternating pressure levels strain the measuring cells, sealing material and the housing itself. TURCK designed its PS500 series with a ceramic measuring cell that provides overpressure capability,drift performance and a fast reaction time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6832829
Item Number PS010V-503-LI2UPN8X-H1141
Manufacturer Turck
Product Series PS500
Family Series Turck Sensors, PS500 Series
Accuracy 0.5 %
Pressure Range -14.5-145 psi
Output 4-20 mA
Process Connection 1/4-18 NPT Male
Sensor Style Absolute
Display Yes
Max Pressure 362.5 psi
Supply Voltage 18-30 VDC
Electrical Connection M12 Connector
IP Rating IP67
Temperature Range -40-176 °F
Approvals EN
Net Weight 0.58 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved