PT001A-11-LI3-H1131
Turck Sensors, PT1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT001A-11-LI3-H1131

Turck Sensors, PT1 Series
In stock
Item Number
PT001A-11-LI3-H1131
MFG Item Number
6831631
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PT1 Series
Item #
PT001A-11-LI3-H1131
Sensor, Pressure

PT1 Series Information

  • Stainless steel housing
  • NPT and G (BSPP) process connections
  • 4 ‑ 20 mA, 0 ‑ 10 V
  • Ranges up to 600 Bar
The PT1 pressure transmitter is a general purpose product with a ceramic measuring cell and is ideal for pneumatic applications.The rugged stainless steel housing ensures performance in demanding applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6831631
Item Number PT001A-11-LI3-H1131
Manufacturer Turck
Product Series PT1
Family Series Turck Sensors, PT1 Series
Accuracy 0.3 %
Pressure Range 0-14.5 psia
Output 4-20 mA
Process Connection G1/4 Female Thread
Sensor Style Absolute
Display No
Supply Voltage 8-33 VDC
Electrical Connection M12 Connector
IP Rating IP67
Temperature Range -40-185 °F
Net Weight 0.23 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved