PT200PSIG-2003-I2-H1143
Turck Sensors, PT2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT200PSIG-2003-I2-H1143

Turck Sensors, PT2000 Series
In stock
Item Number
PT200PSIG-2003-I2-H1143
MFG Item Number
6836986
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PT2000 Series
Item #
PT200PSIG-2003-I2-H1143
Sensor, Pressure

PT2000 Series Information

  • 316 welded stainless steel measuring element
  • 316 stainless steel housing with Polyarylamide 50% GF electrical connector
  • NPT, G (BSPP), and SAE‑ORB process connections
  • Gel filled housing
  • Ranges up to 1000 Bar
The PT2000 series pressure transmitter offers excellent performance at an OEM price.The transmitter features a stainless steel measuring cell that is well suited for liquid measurement applications.The stainless measuring cell and gel filled housing inhibit liquid ingress while protecting the sensor from internal condensation common in liquid pumping applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6836986
Item Number PT200PSIG-2003-I2-H1143
Manufacturer Turck
Product Series PT2000
Family Series Turck Sensors, PT2000 Series
Accuracy 0.3 %
Pressure Range 0-200 psig
Output 4-20 mA
Process Connection 1/4 NPT Male
Display No
Supply Voltage 7-33 VDC
Electrical Connection M12 Connector
IP Rating IP67
Temperature Range -22-185 °F
Net Weight 0.16 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved