The store will not work correctly when cookies are disabled.
RJ45440-0.3M
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, RJ45 Ethernet Series
Cordset, Ethernet Patch Cord
RJ45 Ethernet Series Information
- Ethernet Cable, 8‑Wire
- Cable is UL Rated for Sunlight and Oil Resistant
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-25721 |
Item Number |
RJ45440-0.3M |
Manufacturer |
Turck |
Product Series |
RJ45 Ethernet |
Family Series |
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series |
Cable Type |
Cat 5e |
Connector Type |
RJ45 |
Connector Gender |
Male to Male |
Length |
1 ' |
Shielding |
No |
Jacket Material |
TPE |
Plenum Rated |
Yes |
Strain Relief |
No |
Color |
Teal |
Approvals |
UL |
Net Weight |
0.035 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved