RJ45IP67RJ45IP67442-6M
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ45IP67RJ45IP67442-6M

Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
In stock
Item Number
RJ45IP67RJ45IP67442-6M
MFG Item Number
U-67445
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45IP67RJ45IP67442-6M
Cordset, Ethernet Patch Cord

RJ45 Ethernet Series Information

  • Ethernet Cable, 8‑Wire
  • Cable is UL Rated for Sunlight and Oil Resistant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-67445
Item Number RJ45IP67RJ45IP67442-6M
Manufacturer Turck
Product Series RJ45 Ethernet
Family Series Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Cable Type Cat 5e
Connector Type RJ45
Connector Gender Male to Male
Length 19.7 '
Shielding No
Jacket Material TPE
Plenum Rated Yes
Strain Relief No
Color Teal
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved