RU40U-M12-AP6X2-H1141
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RU40U-M12-AP6X2-H1141

Turck Sensors
In stock
Item Number
RU40U-M12-AP6X2-H1141
MFG Item Number
100000279
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
RU40U-M12-AP6X2-H1141
Sensor, Ultrsonic, 40-400 MM Range,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100000279
Item Number RU40U-M12-AP6X2-H1141
Manufacturer Turck
Family Series Turck Sensors
Diameter 12 mm
Sensing Range (in) 1.57-15.74 "
Sensing Range (ft) 0.13-1.31 '
Beam Angle 15 °
Operating Voltage 10-30 VDC
Sensing Type End
Output Function NO, NC
Configuration 4 Pin 4 Wire
Status Indicator Yes
Body Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Comments Diffuse Mode Sensor
Net Weight 0.0944 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved