TP-203A-CF-H1141-L050
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP-203A-CF-H1141-L050

Turck Sensors
In stock
Item Number
TP-203A-CF-H1141-L050
MFG Item Number
9910645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
TP-203A-CF-H1141-L050
Sensor, Temperature

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9910645
Item Number TP-203A-CF-H1141-L050
Manufacturer Turck
Family Series Turck Sensors
Application Plant Construction, Process Industry
Output Resistance
Temperature Range -22-662 °F
Display None
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved