TP-203A-CF-H1141-L2000
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP-203A-CF-H1141-L2000

Turck Sensors
In stock
Item Number
TP-203A-CF-H1141-L2000
MFG Item Number
9910499
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
TP-203A-CF-H1141-L2000
Sensor, Temperature

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9910499
Item Number TP-203A-CF-H1141-L2000
Manufacturer Turck
Family Series Turck Sensors
Output Resistance
Temperature Range -22-662 °F
Display None
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved