TP-206.35A-CF-H1141-L100
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP-206.35A-CF-H1141-L100

Turck Sensors
In stock
Item Number
TP-206.35A-CF-H1141-L100
MFG Item Number
9910819
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
TP-206.35A-CF-H1141-L100
Sensor, Temperature

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9910819
Item Number TP-206.35A-CF-H1141-L100
Manufacturer Turck
Family Series Turck Sensors
Application Liquid, Gaseous Media
Output Resistance
Temperature Range -22-662 °F
Display None
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved