TP-206A-CF-H1141-L050
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP-206A-CF-H1141-L050

Turck Sensors
In stock
Item Number
TP-206A-CF-H1141-L050
MFG Item Number
9910646
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
TP-206A-CF-H1141-L050
Sensor, Temperature

Series Information

Specifications

Specifications
Manufacturer Part Number 9910646
Item Number TP-206A-CF-H1141-L050
Manufacturer Turck
Family Series Turck Sensors
Output Resistance
Temperature Range -58-248 °F
Display None
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved