005333A
US Gauge Panel Meters & Gauges, 500 Low Lead GP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

005333A

US Gauge Panel Meters & Gauges, 500 Low Lead GP Series
In stock
Item Number
005333A
MFG Item Number
005333A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 500 Low Lead GP Series
Item #
005333A
500 General Purpose

500 Low Lead GP Series Information

  • SIZES: 1‑1/2", 2"
  • RANGES: 0‑15 through 0‑300 psi
  • ACCURACY: +/‑ 3‑2‑3% (Grade B)
  • BOURDON TUBE: Phosphor bronze
  • WINDOW: 1‑1/2" is polycarbonate, 2" is glass
  • MOVEMENT: Brass DIAL: Galvalume with white background and black markings
  • POINTER: Aluminum, painted black
  • CASE: Black painted steel
  • CONNECTION: Brass, center‑back or lower mount 1/8‑27 NPT for 1‑1/2"; 1/4‑18 NPT for 2"

The Model P500 Low Lead Pressure Gauge is a low lead version of our popular P500 product line. These gauges adhere to the federal lead‑free plumbing bill enacted by the US Congress “Reduction of Lead in Drinking Water Act” in January 2014.

All gauge sizes meet ASME B40.100 Grade B accuracy (+/‑ 3‑2‑3%). Pressure ranges are from 0 to 15 psi through 0 to 300 psi. These pressure gauges are available in low‑mount or center‑back connections.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 005333A
Item Number 005333A
Manufacturer US Gauge
Product Series 500 Low Lead GP
Family Series US Gauge Panel Meters & Gauges, 500 Low Lead GP Series
Range 0-30 " Hg VAC
Case Size 4.5 "
Maximum Value 30
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: in Hg Vacuum
Vacuum Measurement Yes
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved