034276A
US Gauge Panel Meters & Gauges, 1706 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

034276A

US Gauge Panel Meters & Gauges, 1706 Series
In stock
Item Number
034276A
MFG Item Number
034276A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1706 Series
Item #
034276A
1706 Ammonia

1706 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 034276A
Item Number 034276A
Manufacturer US Gauge
Product Series 1706
Family Series US Gauge Panel Meters & Gauges, 1706 Series
Range 30 " Hg VAC - 300 psi
Case Size 3.5 "
Maximum Value 300
Minimum Value -30
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, deg F (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Silicone
Comments Ammonia Refrigerant Gauge
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved