035242A
US Gauge Panel Meters & Gauges, 1370 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

035242A

US Gauge Panel Meters & Gauges, 1370 Series
In stock
Item Number
035242A
MFG Item Number
035242A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1370 Series
Item #
035242A
1370 Receiver Gauges

1370 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 035242A
Item Number 035242A
Manufacturer US Gauge
Product Series 1370
Family Series US Gauge Panel Meters & Gauges, 1370 Series
Range 0-100 psi
Case Size 2"
Maximum Value 100
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved