110800A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110800A

US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
In stock
Item Number
110800A
MFG Item Number
110800A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1535 Corrosion Resistant Series
Item #
110800A
1535 Corrosion Resistant

1535 Corrosion Resistant Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110800A
Item Number 110800A
Manufacturer US Gauge
Product Series 1535 Corrosion Resistant
Family Series US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Range 0-1,000 psi
Case Size 2.5 "
Maximum Value 1,000
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved