132245
US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132245

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
In stock
Item Number
132245
MFG Item Number
132245
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1400 Test Gauge Series
Item #
132245
1404 Test Gauge

1400 Test Gauge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132245
Item Number 132245
Manufacturer US Gauge
Product Series 1400 Test Gauge
Family Series US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Range 0-160 psi
Case Size 4.5 "
Maximum Value 160
Minimum Value 0
Case Material Aluminum
Case Style Lower Mount
Tube & Socket Material Copper Alloy
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved