150208
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150208

US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
In stock
Item Number
150208
MFG Item Number
150208
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1901 SOLFRUNT Series
Item #
150208
1901 SOLFRUNT

1901 SOLFRUNT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 150208
Item Number 150208
Manufacturer US Gauge
Product Series 1901 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Range 0-100 psi
Case Size 4.5 "
Maximum Value 100
Minimum Value 0
Case Material Aluminum
Case Style Lower Mount
Tube & Socket Material Phosphor Bronze
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.89 lbs
Gross Weight 1.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved