150581X
US Gauge Panel Meters & Gauges, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150581X

US Gauge Panel Meters & Gauges, XR Series
In stock
Item Number
150581X
MFG Item Number
150581X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, XR Series
Item #
150581X
Pressure Gauge, 4.5 in., 0-300 PSI

XR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 150581X
Item Number 150581X
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Range 0-300 psi, 0-300 KPa
Case Size 4.5 "
Maximum Value 300
Minimum Value 0
Case Material PET
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Double Scale: psi, kPa
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved