161969A
US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161969A

US Gauge Panel Meters & Gauges, 734 Low Pressure Series
In stock
Item Number
161969A
MFG Item Number
161969A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 734 Low Pressure Series
Item #
161969A
Gauge, 0-36oz, 2.5in., 1/4in.NPT Entry,

734 Low Pressure Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161969A
Item Number 161969A
Manufacturer US Gauge
Product Series 734 Low Pressure
Family Series US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Range 0-36 oz/in2
Case Size 2.5 "
Maximum Value 36
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: oz/in2
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.4 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved