164292A
US Gauge Panel Meters & Gauges, P-600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

164292A

US Gauge Panel Meters & Gauges, P-600 Series
In stock
Item Number
164292A
MFG Item Number
164292A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, P-600 Series
Item #
164292A
600 Compressed Gas/Welding

P-600 Series Information

  • Pressure Ranges from 15 psi to 5000 psi
  • Brass or Steel Case
  • Lower Stem Mounting
  • Phosphor Bronze Bourdon Tube (15 psi Beryllium Copper)
  • Polycarbonate Window
AMETEK U.S. Gauge offers a wide variety of welding and compressed gas gauges used on various types of regulators. The high pressure gauges are used for measuring cylinder or tank pressure. The low pressure gauges are used on the downstream side of the regulator to indicate regulated, reduced pressure. The low pressure gauges (15‑1000 psi) are UL 252A recognized. High pressure gauges (1500‑5000 psi) are UL 404 listed. Cleanliness for all gauges is in accordance with Level IV of ASME B40.100‑2005. U.S. Gauge compressed gas gauges are available in 1‑1/2", 50mm, 2", and 2‑1/2" sizes with polished brass or gold painted steel standard.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 164292A
Item Number 164292A
Manufacturer US Gauge
Product Series P-600
Family Series US Gauge Panel Meters & Gauges, P-600 Series
Range 0-200 psi
Case Size 2.5 "
Maximum Value 200
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.36 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved