164418
US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

164418

US Gauge Panel Meters & Gauges, 84 Panel Mount Series
In stock
Item Number
164418
MFG Item Number
164418
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164418
844U Panel Mount

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164418
Item Number 164418
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Range 0-60 psi
Case Size 2"
Maximum Value 60
Minimum Value 0
Case Material Steel
Case Style Center Back Mount, U-Clamp Mount
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.345 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved